Navigation Menu New

Access My Account, Order History, Lists and more here.

30ZN03 521025/521030 UNSPSC # 46171503

Electronic Keyless Deadbolt Lock: Safe or Store Room, Keypad, Cylindrical Mounting, Knob

  • Item # 30ZN03
  • Mfr. Model # 521025/521030
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Deadbolt Lock: Safe or Store Room, Keypad, Cylindrical Mounting, Knob

  • Item # 30ZN03
  • Mfr. Model # 521025/521030
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

Technical Specs

  • Item High Security Pedestrian Door Lock
  • Function Safe or Store Room
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc Alloy
  • Finish Powder Coated
  • Series CDX-10
  • Handle Type Knob
  • Door Thickness 1-3/4 in
  • Key Override Options None
  • Hand Nonhanded
  • Outside Height 3 3/4 in
  • Outside Width 3 3/4 in
  • Outside Depth 1 1/2 in
  • Inside Height 3 1/2 in
  • Latch Length 1/4 in
  • Latch Front Size 1/4 in x 1 in
  • Timed Entry Allowance 40 sec
  • Operating Temp. Range -10 Degrees to 155 Degrees F
  • Event Audit Trail 99,9999
  • Max. User Codes 3
  • Standards FF-L-2740
  • Weather Resistant Yes
  • Includes Installation Template, Mounting Hardware
  • Electrical/Mechanical Electrical

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

Back to Top