Skip Content

ST
KABA ILCO

Key Duplicator,Semi-Automatic,120V,2.8A

  • Item # 52HN52
  • My Part #
  • Mfr. Model # SPEED 044
  • Catalog Page # 2017
  • UNSPSC # 23101508
Key Duplicator,Semi-Automatic,120V,2.8A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,441.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 42.1 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lever-Operated Key Duplicator Machine from Ilco® can be used for most residential, padlock, automotive, and double-sided key duplication, and is particularly useful when multiple duplicates are needed. The semiautomatic design helps improve speed and accuracy. Hardened carriage shaft and cutter spindle provide extended service life. 1/4-HP motor allows mobile use. Circuit breaker protected.

• Titanium-coated milling cutter
• Key blanks available; sold separately

View More

Technical Specs

  • Item Key Duplicator
  • Type Semi-Automatic
  • HP 23/64
  • Amps AC 2.8
  • Voltage 120
  • Machine Depth (In.) 18-7/64
  • Machine Height (In.) 9-51/64
  • Machine Width (In.) 22-51/64
  • Bench Depth (In.) 20
  • Bench Width (In.) 18
  • Cutter Material HSS
  • Bearing Material Sealed
  • Standards CE
  • For Use With Cylinder, Vehicle and Cruciform Keys
  • Includes Deburring Brush, Cutter Release Rod, Adjusting Keys, 1.2/1.7mm Steel Pins, Tip Gauge Bars, 19mm Wrench, 2.5/3mm Hex Keys, Spare Fuses, Mounting Bracket
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.