Skip Content

ST
STANLEY COMMERCIAL HARDWARE

Rim Hex Dog, Series QED300, Aluminum, Rim Exit Device

  • Item # 2WHH5
  • My Part #
  • Mfr. Model # QED31136689
  • Catalog Page # 1989
  • UNSPSC # 31162807
Rim Hex Dog, Series QED300, Aluminum, Rim Exit Device close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $186.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard-duty device is tested to over 500,000 cycles and exceeds requirements for Grade 1 certification. For use in school, healthcare, industrial, office, and multifamily housing facilities.

View More

Technical Specs

  • Item Rim Exit Device
  • Exit Device Type Rim Hex Dog
  • Lockdown Type Hex Dogging
  • Performance Standard Duty
  • Grade 1
  • Finish Aluminum
  • Door Width 32" to 36"
  • Series QED300
  • Door Height 84"
  • Fits Stile Width 3-1/2" minimum
  • For Door Thickness 1-3/4"
  • Door Handing Non-Handed
  • ADA Compliant Yes
  • Fire Rated No
  • Standards ANSI/BHMA A156.3 Grade 1; UL/cUL
  • Outside Trim Type Not Included
  • Cylinder No
  • Includes Mounting Hardware
  • Max. Door Height 96"
  • Max. Door Width 36"
  • Rating 1
  • Type Exit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.