Navigation Menu New

Access My Account, Order History, Lists and more here.

230Z82 K1MID-INT-LP UNSPSC # 31162414

Tap image to zoom.

Roll over image to zoom.

Traction Device, Unisex, Universal, Stud Traction Type, 1 PR

  • Item # 230Z82
  • Mfr. Model # K1MID-INT-LP
  • UNSPSC # 31162414
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Traction devices for transitional indoor/outdoor have a strap or pull onto existing footwear to provide secure footing both indoors and outdoors. Pull-on devices stretch over the footwear and have less aggressive traction than other devices so they can be worn indoors without removing them. Mid-cleat devices are strapped around the boot and have a cleat that sits just in front of the heel to provide traction. The strap can be rotated to move the cleat to the top of the boot when walking indoors. Heel-only devices attached to the heel, allowing workers to walk on the balls of their feet indoors. They are worn outdoors when ice and snow cause slippery conditions.

Technical Specs

  • Item Traction Device
  • Traction Type Stud
  • Fits Shoe Size Universal
  • Footwear Coverage Style Mid-Sole
  • Suggested Environment Indoor, Outdoor, Transitional
  • For Use on Surface Types Ice, Snow
  • Traction Attachment Style Strap-On
  • Upper Material Rubber
  • Gender Unisex
  • Traction Device Dimensions 3 in L x 1-3/4 in W x 1/2 in H
  • Traction Material Tungsten Carbide
  • Color Black, Orange, Yellow

Traction devices for transitional indoor/outdoor have a strap or pull onto existing footwear to provide secure footing both indoors and outdoors. Pull-on devices stretch over the footwear and have less aggressive traction than other devices so they can be worn indoors without removing them. Mid-cleat devices are strapped around the boot and have a cleat that sits just in front of the heel to provide traction. The strap can be rotated to move the cleat to the top of the boot when walking indoors. Heel-only devices attached to the heel, allowing workers to walk on the balls of their feet indoors. They are worn outdoors when ice and snow cause slippery conditions.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top