Navigation Menu New

Access My Account, Order History, Lists and more here.

230Z84 K1SPC-LP UNSPSC # 31162414

Tap image to zoom.

Roll over image to zoom.

Ice Cleat Spacer, Unisex, Universal, 1 PR

  • Item # 230Z84
  • Mfr. Model # K1SPC-LP
  • UNSPSC # 31162414
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Replacement spikes, straps, & accessories are used to keep footwear traction devices working effectively.

Technical Specs

  • Item Ice Cleat Spacer
  • Fits Shoe Size Universal
  • Footwear Coverage Style Mid-Sole
  • Suggested Environment Indoor, Outdoor, Transitional
  • For Use on Surface Types Ice, Snow
  • Traction Attachment Style Strap-On
  • Upper Material Rubber
  • Gender Unisex
  • Traction Device Dimensions 3 in L x 1-3/4 in W x 1/4 in H
  • Traction Material Tungsten Carbide
  • Color Black

Replacement spikes, straps, & accessories are used to keep footwear traction devices working effectively.

Back to Top