ST
K&W

Fuel Stabilizer and Gas Treatment, 8 oz. Size

  • Item # 3KB54
  • My Part #
  • Mfr. Model # 402815
  • Catalog Page # 900
  • UNSPSC # 15111701
Fuel Stabilizer and Gas Treatment,  8 oz. Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Chemicals~Fuel Stabilizers

$13.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

K&W® Stor-X® fuel stabilizer inhibits formation of varnishes, peroxides, and gums in gasoline, diesel, aviation, 2-cycle, and turbine fuels during storage. It keeps gasoline and diesel fuel fresh for up to 12 months, and promotes easy start-up after storage.

View More

Technical Specs

  • Item Fuel Stabilizer and Gas Treatment
  • Size 8 oz.
  • Characteristics One Bottle Treats up to 20 Gallons, Inhibiting the Formation of Varnishes, Peroxides and Gums in Gasoline, Diesel Fuel and Aviation Fuel, Convenient Accu-pour Chamber Enables Fast and Easy Dispensing without Spilling
  • Application Helps keep gasoline, diesel, and aviation fuel fresh for up to 12 mo., and promotes easy start-up after storage. Inhibits formation of varnishes, peroxides, and gums.
  • Standards ASTM, MIL and DERD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.