ST
K&W

Gasket Compound, 12 oz., Copper, Aerosol

  • Item # 5EVZ4
  • My Part #
  • Mfr. Model # 401612
  • Catalog Page # 905
  • UNSPSC # 47131828
Gasket Compound, 12 oz., Copper, Aerosol close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Mechanical~Automotive Sealant


$10.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Copper-Coat® aerosol has high-temperature formula that helps prevent compression loss. Ideal for intake and head gaskets.

View More

Technical Specs

  • Item Copper-Coat(R) Gasket Compound
  • Size (Oz.) 12
  • Operating Temp. (F) -80 to 400 Degrees F
  • Flash Point (F) -20
  • Specific Gravity 0.74
  • VOC Content 399
  • Color Copper
  • For Use With Automatic Transmissions, Cover Plates, Diesel Heads, High Compression Engines, Hi-Speed Turbine Superchargers, Hydraulic Pumps
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products