Skip Content

TP
K-SUN

Indoor/Outdoor Magnetic Polyester Magnetic Tape Cartridge, Black on Yellow, 3/4"W x 11 ft.

  • Item # 45VZ92
  • My Part #
  • Mfr. Model # 218MTBYPX
  • Catalog Page # N/A
  • UNSPSC # 44102412
Magnetic Cartridge,11 ft.L,Blk on Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Tape Cartridge
  • Printer Series Compatibility EECOL KSC LW-PX900PCD, K-Sun LABELShop 2020LSTB, K-Sun LABELShop 2020LSTB-PC, K-Sun LABELShop 2020LSTB-PCD, 2270PCM K-Sun LABELShop PEARLabel 270 PC and MAC, 2360PCM K-Sun LABELShop PEARLabel 360 PC and MAC, 2012XLST, K-Sun 2012XLST-PC, K-Sun LABELShop 2011XLB, K-Sun LABELShop 2011XLB-PC, K-Sun LABELShop 2010-PC, K-Sun 2012XLST, K-Sun LABELShop 2001XLB, K-Sun LABELShop 2001XL, K-Sun BEE3, K-Sun BEE3+
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Metal Shelving, Whiteboards, Heavy Equipment, Filing Cabinets, Bulk Bins, Stock Rooms
  • Legend Color Black
  • Background Color Yellow
  • Length 11 ft.
  • Width 3/4"
  • Tape Format Continuous Roll
  • Labels per Roll Continuous
  • Label Type Indoor/Outdoor
  • Tape Material Magnetic Polyester
  • For Use With Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL, BEE3, BEE3+
  • Adhesive No
  • Metal Detectable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.