Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
K-SUN

Black on White Polyester Cartridge Label, Indoor/Outdoor Label Type, 26 ft. Length, 1-1/2" Width

  • Item# 41H572
  • Mfr. Model# 236BW
  • Catalog Page# N/A
  • UNSPSC# 44102412
Black on White Polyester Cartridge Label, Indoor/Outdoor Label Type, 26 ft. Length, 1-1/2" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cartridge Label
  • Color Black on White
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Width 1-1/2"
  • Length 26 ft.
  • Adhesive Yes
  • Max. Lines of Print 16
  • Temp. Range -346 Degrees to 302 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms