Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
K-SUN

Black on Red 96" H x 1/2" W, 1 EA

  • Item # 41H562
  • My Part #
  • Mfr. Model # 211STBR
  • Catalog Page # N/A
  • UNSPSC # 39121711
Black on Red  96" H x 1/2" W, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heat Shrink Tube
  • Color Black on Red
  • Width 1/2"
  • Height 96"
  • Material Polyolefin
  • Min. Wire Size 12 AWG
  • Max. Wire Size 1 AWG
  • For Use With BEE3+(R), BEE3-EZ+(R), 2010-PC, GREEN MACHINE(R) 2020LSTB, GREEN MACHINE(R) 2020LSTB-PC, GREEN MACHINE(R) 2020LSTB-PCD, PEARLabel(TM) 270, PEARLabel(TM) 360, 2270PCM, 2360PCM, 2011XLB, 2011XLB-PC, 2012XLST, 2012XLST-PC
  • Shrink Ratio 3:1
  • Max. Lines of Print 4
  • Temp. Range -90 Degrees to 270 Degrees C
  • Standards UL Standard 224
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.