Skip Content

C3
KH INDUSTRIES

Halogen Spotlight, Plastic, Black, 10.00"

  • Item # 5WYC4
  • My Part #
  • Mfr. Model # SL502A-16S-J16F
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Spotlight,Halogen,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $423.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spotlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Light Technology Halogen
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size 120V
  • Lumens Range Greater Than 750
  • Lamp Life 100 hr.
  • Length 10.00"
  • Body Dia. 6.00"
  • Flashlight Body Material Plastic
  • Body Color Black
  • Batteries Included No
  • Cord Length 25.0 ft.
  • Cord Type 12VDC/120VAC
  • Switch Type Push Button
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Lens Material Polycarbonate
  • Beam Distance 375m
  • Weight with Batteries 3.00 lb.
  • Standards FM
  • Includes Focused Lamp, In-Line 12V Step Down Transformer, Weather-Resistant Construction, Rubber Impact Hex Ring, Fully Insulated Switch, High Impact Lens
  • Manufacturers Warranty Length 5 yr.
  • Replacement Lamp KH200-00499
  • Peak Beam Intensity 110,000cd
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.