Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KH INDUSTRIES

30 ft. Indoor Only Feed Through Power Stringer, 20 Max. Amps, Black

  • Item# 14A295
  • Mfr. Model# PS6DD3-520-B10G-L2120F
  • Catalog Page# 533
  • UNSPSC# 39121406
30 ft. Indoor Only Feed Through Power Stringer, 20 Max. Amps, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,381.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power string is industrial-grade, and has heavy duty electric boxes which protect from electric shock. The receptacles are color coded.

View More

Technical Specs

  • Item Feed Through Power Stringer
  • Number of Outlet Boxes 3
  • Number of Outlets 6
  • Cord Length 30 ft.
  • Max. Amps 20
  • Color Black
  • NEMA Plug Configuration L21-20P
  • Distance Between Boxes 10 ft.
  • NEC Cord Designation SOOW
  • Gauge/Conductor 10/5
  • NEMA Receptacle Configuration 5-20R
  • Temp. Range 104 Degrees to 194 Degrees F
  • Indoor/Outdoor Indoor Only
  • Voltage 120/208
  • Jacket Material Rubber
  • Jacket Color Black
  • Shape Round
  • Power Indicator No
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.