Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
KH INDUSTRIES

Yellow Retractable Cord Reel, 8 Max. Amps, Cord Ending: Flying Lead, 50 ft. Cord Length

  • Item# 13V217
  • Mfr. Model# RTFD4L-WW-B16K
  • Catalog Page# 510
  • UNSPSC# 26121635
Yellow Retractable Cord Reel, 8 Max. Amps, Cord Ending: Flying Lead, 50 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,325.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 57.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KH Industries Cord Reel is designed for continuous industrial and commercial use with a lifetime lubricated spring motor. Designed with a high-tension spring for ceiling mounted applications where ceiling height is in excess of 20 ft. This reel features a low-friction, 4-roller cable guide that can be adjusted to 12 positions. A ratchet can be engaged (positive lock) or disengaged (constant tension). Heavy-duty form steel mounting base with safety chain hole for ceiling, walls, or floor installation. This high-cycle, high-tension spring RTF reel is for single or 3-phase applications and has a larger hub allow for longer cable lengths and additional conductors.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade Industrial
  • Voltage 600VAC
  • Cord Ending Flying Lead
  • Cord Length 50 ft.
  • Reel Color Yellow
  • Max. Amps 8
  • Gauge/Conductor 16/4
  • Cord Included Yes
  • Number of Outlets 0
  • Cord Color Black
  • Feeder Cord Length 6 ft.
  • Feeder Cord Ending Flying Lead
  • NEC Cord Designation SOOW
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Ceiling, Wall or Bench
  • Reel Material Steel
  • Temp. Range -22 Degrees to 194 Degrees F
  • Overall Height 15"
  • Overall Width 14-1/2"
  • Overall Depth 10-1/2"
  • Watts 4800
  • Enclosed Reel No
  • Slip Ring Rating 600V/35A
  • Includes Constant-Tension, Ratchet
  • Standards UL, CSA, NEMA 4X
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.