Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
KH INDUSTRIES

Incandescent Hand Lamp, 100 Lamp Watts, 50 ft. Cord Length, Yellow, Includes Hanging Hook

  • Item # 5WYC1
  • Mfr. Model # VP10G-16N-Y16K
  • Catalog Page # 538
  • UNSPSC # 39111902
Incandescent Hand Lamp, 100 Lamp Watts, 50 ft. Cord Length, Yellow, Includes Hanging Hook close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $366.17 / each

List Price $438.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Lamp
  • Light Technology Incandescent
  • Power Source 120VAC
  • Lamp Watts 100
  • Cord Length 50 ft.
  • NEC Cord Designation SOOW
  • Gauge/Conductor 16/3
  • Color Yellow
  • Length 16"
  • Amps 0.8
  • Replacement Lamps 11D006
  • NEMA Plug Configuration 5-15P
  • Housing Material Rubber
  • Handle Rubber
  • Housing Dia. 5-1/4"
  • Lens Material Glass
  • Rechargeable No
  • NEMA Rating 6
  • IP Rating IP67
  • Features Vapor Proof/Wet Location, Heavy Gauge Steel Wire Guard with Zinc-Chromate Plating for Protection Against Corrosion
  • Standards FM
  • Includes Hanging Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.