Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KH INDUSTRIES

Hazardous Location Hand Lamp, 15W, 25 ft

  • Item # 5WYA9
  • Mfr. Model # EP215-16I-25-M
  • Catalog Page # 538
  • UNSPSC # 39111902
Hazardous Location Hand Lamp,15W,25 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hazardous Location Hand Lamp
  • Lamp Type Fluorescent
  • Voltage 120VAC
  • Lamp Watts 15
  • Replacement Lamps 1V173
  • Cord Length 25 ft.
  • NEC Cord Designation SOOW
  • Gauge/Conductor 16/3
  • Housing Material Aluminum / Rubber Bumpers
  • Handle Aluminum / Rubber Bumpers
  • Color Yellow/Silver
  • Housing Dia. 3-1/4"
  • Length 27"
  • Height 27"
  • Lens Tempered Glass
  • Mounting Hook
  • NEMA Plug Configuration 5-15P
  • Features In-Line Magnetic Ballast Lamp
  • Safety Rating Class I, Div. 1, Group C, D, F, G
  • Standards FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.