Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
KH INDUSTRIES

Hazardous Location Hand Lamp, 100W, 50 ft

  • Item # 5WYA6
  • Mfr. Model # EP410-12V-Y16K-M
  • Catalog Page # 538
  • UNSPSC # 39111902
Hazardous Location Hand Lamp,100W,50 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hazardous Location Hand Lamp
  • Lamp Type Incandescent
  • Voltage 120VAC
  • Lamp Watts 100
  • Replacement Lamps 5V314
  • Cord Length 50 ft.
  • NEC Cord Designation SOOW
  • Gauge/Conductor 16/3
  • Housing Material Aluminum
  • Handle Phenolic Plastic
  • Color Black/Silver
  • Housing Dia. 5"
  • Length 18"
  • Height 18"
  • Lens Tempered Glass
  • Mounting Hook
  • NEMA Plug Configuration 5-15P
  • Features Non-Hazardous In-Line 12 Volt Step Down Transformer
  • Safety Rating Class I, Div. 1, Group C, D, F, G
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.