NC
K-FLEX USA

Noise Absorber,Black,59in.W,78 in.

  • Item # 45AR22
  • My Part #
  • Mfr. Model # 6FAB15100
  • Catalog Page # 2829
  • UNSPSC # 30141601
Noise Absorber,Black,59in.W,78 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flexible, K-Flex® K-FONIK® AB noise absorber is open-cell construction and made from recycled, closed-cell foam particles bonded together. You can use this material to help decrease transmission noise on large pipes in most industrial applications. This durable material is flexible, easy to cut, and is safe to handle (nondusting and nonabrasive) to help ease installation.

View More

Technical Specs

  • Item Noise Absorber
  • Width 59"
  • Length 78"
  • Thickness 1"
  • Color Black
  • Noise Reduction Coefficient (NRC) 0.75
  • Material PVC/NBR
  • Temp. Range -40 Degrees to 185 Degrees F
  • Resistant To Abrasion
  • Coverage Reduces Up to 14 dBa
  • Standards UL 94-HB, FMVSS 302
  • Application Noise Abatement
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.