Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
K-FLEX USA

Isolation Material,Gray,56-1/4in.W

  • Item # 45AR19
  • My Part #
  • Mfr. Model # 6RSKD048050-5625
  • Catalog Page # 2829
  • UNSPSC # 30141601
Isolation Material,Gray,56-1/4in.W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $915.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

K-Flex K-FONIKĀ® AB is a sound absorbing material that reduces sound and reflection. This isolation material is a closed cell foam that is bonded together with a urethane adhesive and is flexible and CFC-free. It is for acoustic damping, gasketing, and thermal insulation and is ideal to use in piping, machine covers, floor underlayment, and equipment rooms.

View More

Technical Specs

  • Item Isolation Material
  • Width 56-1/4"
  • Length 50 ft.
  • Thickness 0.5"
  • Color Gray
  • Noise Reduction Coefficient (NRC) 0.10
  • Material Elastomeric
  • Temp. Range -40 Degrees to 200 Degrees F
  • Resistant To Bacteria,Mildew
  • Standards UL 94: V-1, 5VA, UL Greenguard, ASTM E84
  • Application Noise Abatement, Insulation
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.