ST
K-FLEX USA

Gray 1 qt. Adhesive, 30 min. Curing Time, 1 EA

  • Item # 45AR81
  • My Part #
  • Mfr. Model # 800-420-QT
  • Catalog Page # 2829
  • UNSPSC # 31201601
Gray 1 qt. Adhesive, 30 min. Curing Time, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-performance K-Flex® 420 is a 1-part, solvent-based contact adhesive for use with K-Flex® Clad® IN jacketing and K-Flex HT® insulation. This easy-to-apply material is ideal for bonding porous and non-porous materials and can be used for bonding rubber in grueling heating and refrigeration applications. Adhesive forms a resilient, flexible, moisture- and heat-resistant bond when used with elastomeric products.

View More

Technical Specs

  • Item Adhesive
  • Type adhesive
  • Size 1 qt.
  • Color Gray
  • Temp. Range 30 Degrees to 220 Degrees F
  • Curing Time 30 min.
  • Begins to Harden 5 to 10 min.
  • VOC Content Less Than674g/L
  • Viscosity 200 to 450 cps
  • Substrates Elastomers, Metal, Concrete
  • Characteristics Permanent Flexible Bond Over A Wide Variety Of Substrates
  • Application Pump, Spray, Brush or Roller
  • Material Polychloroprene
  • Work Life 30 min.
  • Functional Cure 48 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.