Skip Content

WV
K-FLEX USA

Elastomeric Pipe Insulation, 1/2" Wall Thickness, Pre-Slit, Pre Glued

  • Item# 1WZH3
  • Mfr. Model# 6RXL048078-3
  • Catalog Page# 3528
  • UNSPSC# 30141505
Elastomeric Pipe Insulation, 1/2" Wall Thickness, Pre-Slit, Pre Glued close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipe Insulation

Technical Specs

  • Item Pipe Insulation
  • Material Elastomeric
  • Insulation Type Pre-Slit, Pre Glued
  • Wall Thickness 1/2"
  • Length 3 ft.
  • For Iron Pipe Size 1/2"
  • For Tube O.D. 7/8"
  • Insulation Nominal I.D. 7/8"
  • Temp. Range -40 Degrees to 220 Degrees F
  • Approx. R Value 3
  • Color Black
  • Includes Pressure Sensitive Adhesive System
  • Standards ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms