Skip Content

C3
K-FLEX USA

Brush Can, For Use With: Adhesives

  • Item # 45AT57
  • My Part #
  • Mfr. Model # 800-ADH-CAN
  • Catalog Page # 2829
  • UNSPSC # 30141505
Brush Can,5inLx5inW,10oz,UsewithAdhsivs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The K-Flex® adhesive brush can features a brass pump that allows you to control and evenly spread the adhesive. Model has a high pump capacity and an airtight cap to help prevent adhesive from hardening when can is not in use. You can easily replace the brushes (No. 45AR69) when needed.

View More

Technical Specs

  • Item Brush Can
  • Length 5"
  • Width 5"
  • Container Size 10 oz.
  • For Use With Adhesives
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.