Skip Content

TP
K-FLEX USA

40" Max. O.D. Gray Polymeric Protective Jacketing, 75 ft. Insulation Length

  • Item # 45AT18
  • My Part #
  • Mfr. Model # 800-CLAD-IN-39
  • Catalog Page # 2829
  • UNSPSC # 30141505
Protective Jacketing,Gry,40in.FitsMaxO.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $874.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 102.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This K-Flex CLAD® WT protective jacketing is a multi-ply laminate material (PVC backing and aluminum foil coated with a white protective polyester film) with a rubber-based adhesive that adheres firmly to form a long-lasting bond. It’s designed as a seam and joint tape for use with K-FLEX CLAD® WT jacketing, sheets, and tubes. Suitable for use in applications with specialized exposed surface requirements (cleanroom facilities, electronics, film processing, food processing, pharmaceutical, and supermarkets). Material is anti-static and is dirt-, oxidation, stain-, UV-, and weather-resistant. Also resistant to a variety of chemicals, oils, and salts.

View More

Technical Specs

  • Item Protective Jacketing
  • Fits Max. O.D. 40"
  • Insulation Jacket Material Polymeric
  • Insulation Temp. Range -40 Degrees to 220 Degrees F
  • Insulation Color Gray
  • Insulation Length 75 ft.
  • Pipe Insulation Item Protective Jacketing
  • Thickness 0.03
  • For Use On Bare Pipes,Pipe Insulation
  • Includes Vapor Barrier, Smooth Finish
  • Standards ASTM E84
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.