Skip Content

C3
K-FLEX USA

36" x 48" Halogen-Free NBR Insulation Sheet, 3/4" Thick, 3.00 Approx. R Value, Green

  • Item # 4NPW9
  • My Part #
  • Mfr. Model # 6RSHF3X4068
  • Catalog Page # 2829
  • UNSPSC # 30141505
36" x 48" Halogen-Free NBR Insulation Sheet, 3/4" Thick, 3.00 Approx. R Value, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

K-Flex® ECO® insulation sheet is a flexible elastomeric foam insulation that’s environmentally-friendly and free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde, and fibers. Material has an EPA-registered antimicrobial agent that helps provide additional protection against bacterial, fungal, and mold growth. This insulation sheet can be used to help retard heat gain and prevent condensation or frost formation on below-ambient applications, including chilled water, cold water plumbing, refrigerant, and industrial process lines. Sheets can also be used to help retard heat loss from medium hot systems, including hot water plumbing, liquid heating, dual temperature, and solar thermal piping,

View More

Technical Specs

  • Item Insulation Sheet
  • Insulation Sheet Size 36" x 48"
  • Wall Thickness - Insulation 3/4"
  • Insulation Temp. Range -297 Degrees to 250 Degrees F
  • Color Green
  • Insulation Approx. R Value 3.00
  • Insulation Body Material Halogen-Free NBR
  • Pipe Insulation Item Insulation Sheet
  • For Use On Ducts,Piping,Tanks
  • Standards IMO And Solas
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.