Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
K-FLEX USA

30 ft. x 2" NBR/PVC Pipe Insulation Tape, -40° to 220°F, Black

  • Item# 45AT38
  • Mfr. Model# 800-EL-018S
  • Catalog Page# 2888
  • UNSPSC# 30141505
30 ft. x 2" NBR/PVC Pipe Insulation Tape, -40° to 220°F, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $23.13 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, lightweight K-Flex® pipe insulation tape is for use in slowing heat gain/loss on below ambient to medium hot applications. Ideal for insulating short pipe runs or valves/fittings where tubing insulation is not practical. This NBR/PVC-based closed cell, flexible elastomeric foam insulation tape can be applied to any diameter pipe and comes with a pressure sensitive adhesive that forms a long-lasting bond. Material can be applied in multiple layers and is flexible at low temperatures. Tape has an EPA-registered antimicrobial agent to help protect against bacterial, fungal, and mold growth. Suitable for indoor use only and not for use with heat trace tapes in freeze protection applications.

View More

Technical Specs

  • Item Pipe Insulation Tape
  • Length 30 ft.
  • Width 2"
  • Color Black
  • Material NBR/PVC
  • Temp. Range -40 Degrees to 220 Degrees F
  • For Use On Cold Water Plumbing, Chilled Water, Refrigeration Lines, Hot Water Plumbing, Liquid Heating, and Dual Temperature Piping
  • Includes Pressure Sensitive Adhesive And Release Liner
  • Standards ASTM E84 25/50, NFPA 90A/B
  • Thickness 1/8"
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.