Skip Content
WV
K-FLEX USA

3/4" Thick Halogen-Free NBR Tee Pipe Fitting Insulation, 4.60 Approx. R Value, Green

  • Item # 4NRP3
  • Mfr. Model # 801-THF-068358
  • Catalog Page # N/A
  • UNSPSC # 30141505
3/4" Thick Halogen-Free NBR Tee Pipe Fitting Insulation, 4.60 Approx. R Value, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Flexible, Halogen-Free Elastomeric (Rubber) Pipe and Fitting Insulation

• Temp. range: -297° to 300°F Green color
K-Flex ECO™ Pipe Insulation
Will not contribute to stress crack corrosion on high-temperature stainless steel applications. Can be used in solar hot water, low-pressure steam, food processing, cleanroom, and marine applications.
Comply with IMO and Solas specifications. Meet stringent testing for U.S. Navy combatant ships, as described in the Electric Boat Specifications EB 4013.

View More

Technical Specs

  • Item Pipe Fitting Insulation
  • For Fitting Shape Tee
  • Wall Thickness - Insulation 3/4"
  • Insulation Body Material Halogen-Free NBR
  • Insulation Color Green
  • Fits Tube Size 3-5/8"
  • Insulation Temp. Range -297 Degrees to 250 Degrees F
  • Insulation Approx. R Value 4.60
  • Pipe Insulation Item Pipe Fitting Insulation
  • Insulation Nominal I.D. 3-5/8"
  • For Tube I.D. 3-1/2"
  • Length 1-1/4"
  • Width 5-1/8"
  • For Use On Piping, Ducts and Tanks
  • Standards UL 94
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms