Skip Content

NC
K-FLEX USA

3/4" Thick, Unslit Halogen-Free NBR/PVC Pipe Insulation, 6 ft. Insulation Length

  • Item # 4NPW5
  • My Part #
  • Mfr. Model # 6RHFN068348
  • Catalog Page # 2888
  • UNSPSC # 30141505
Pipe Ins.,HF Elastomeric,3-1/2in ID,6 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible, Halogen-Free Elastomeric (Rubber) Pipe and Fitting Insulation

• Temp. range: -297° to 300°F Green color
K-Flex ECO™ Pipe Fitting and Sheet Insulation
Prefabricated fittings are easier to install and provide a cleaner appearance than field-constructed fittings. Designed to fit over elbows and tees with no additional cutting or molding. Can be used for hot/cold water, chilled water, refrigeration, and air conditioning applications.

View More

Technical Specs

  • Item Pipe Insulation
  • Insulation Body Material Halogen-Free NBR/PVC
  • Type - Pipe Insulation Unslit
  • Wall Thickness - Insulation 3/4"
  • Insulation Length 6 ft.
  • Fits Pipe Size - Pipe Insulation 3"
  • Insulation Nominal I.D. 3-1/2"
  • Insulation Temp. Range -297 Degrees to 250 Degrees F
  • Insulation Approx. R Value 4.70
  • Pipe Insulation Item Pipe Insulation
  • Color Green
  • Standards IMO And Solas
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.