WV
K-FLEX USA

3/4" Thick, Pre-Slit/Pre Glued NBR/PVC Pipe Insulation, 6 ft. Insulation Length

  • Item # 1WYG9
  • My Part #
  • Mfr. Model # 6RXL068118
  • Catalog Page # N/A
  • UNSPSC # 30141505
3/4" Thick, Pre-Slit/Pre Glued NBR/PVC Pipe Insulation, 6 ft. Insulation Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.44 / each

Web Price $15.90

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pipe Insulation

• 6-ft. lengths
Elastomeric material retards heat loss, prevents condensation, and provides effective moisture vapor resistance. Environmentally friendly and CFC-free. Mold- and mildew-resistant, fiber-free, and nondusting. Can be used in underground applications above the water table. Seal before back-filling.
Meet ASTM C 411, C 534 Type 1, D 1056-00-2B1, and E 84 2" 25/50 tested according to UL 723 and NFPA 255. CAN/ULC S102-M88, FMRC 2006 Approval Guide Chapter 14, NFPA 90A Sect. 2.3.3, and FM Approved. Meet UL 94-5V Flammability Classification (Recognition No. E300774) and UL 181 Sections 11.0 and 16.0.
Flexible Elastomeric (Rubber) Closed-Cell Pipe and Fitting Insulation
Insul-Lock® Seam Seal

• Temp. range: -70° to 200°F
Preslit, preglued tubing has factory-applied pressure-sensitive adhesive.

View More

Technical Specs

  • Item Pipe Insulation
  • Insulation Body Material NBR/PVC
  • Type - Pipe Insulation Pre-Slit/Pre Glued
  • Wall Thickness - Insulation 3/4"
  • Insulation Length 6 ft.
  • Fits Pipe Size - Pipe Insulation 3/4"
  • Fits Tube Size 1-1/8"
  • Insulation Nominal I.D. 1-1/8"
  • Insulation Temp. Range -40 Degrees to 220 Degrees F
  • Insulation Approx. R Value 5.10
  • Pipe Insulation Item Pipe Insulation
  • Color Black
  • Includes Pressure Sensitive Adhesive System
  • Standards ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.