Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
K-FLEX USA

150 ft. x 4" Aluminum Pipe Insulation Tape, -31° to 248°F, Silver

  • Item# 45AR20
  • Mfr. Model# 800TAPEALF4
  • Catalog Page# 2888
  • UNSPSC# 30141505
150 ft. x 4" Aluminum Pipe Insulation Tape, -31° to 248°F, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $19.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

K-Flex® aluminum foil pipe insulation tape is for sealing joints and seams in HVAC ductwork in both outdoor and indoor applications. Tape has a malleable and pliable foil backing, and is coated with a cold weather solvent acrylic adhesive. The insulation tape acts as a vapor barrier, has a low moisture vapor transmission rate, provides good tensile strength, and conforms to most irregular surfaces. You can install tape on most dry, clean surfaces that are free of oil, grease, dirt, and other contaminants.

View More

Technical Specs

  • Item Pipe Insulation Tape
  • Length 150 ft.
  • Width 4"
  • Color Silver
  • Material Aluminum
  • Temp. Range -31 Degrees to 248 Degrees F
  • For Use On Laminated Fiberglass Blanket, Duct Board Joints and Seams, Air Duct Seams and Connections
  • Includes Pressure Sensitive Adhesive And Release Liner
  • Standards UL 723, ASTM E84 25/50
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.