Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
K-FLEX USA

100 ft. x 2" Aluminum Pipe Insulation Tape, -20° to 150°F, White

  • Item # 45AT21
  • Mfr. Model # 800-TAPE-WT-2-GB
  • Catalog Page # 2888
  • UNSPSC # 30141505
100 ft. x 2" Aluminum Pipe Insulation Tape, -20° to 150°F, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipe Insulation Tape

Product Details

K-Flex Clad® WT pipe insulation tape is for use as a joint and seam tape with K-Flex Clad® WT jacketing, sheets, and tubes. This tape features a multi-ply laminate jacketing (PVC backing, aluminum foil coated with a protective polyester film) with a rubber-based adhesive that forms a long-lasting bond. This lightweight, easy-to-clean tape is paintable and resists dents, punctures and tearing and is nondusting and free of sharp edges.

View More

Technical Specs

  • Item Pipe Insulation Tape
  • Length 100 ft.
  • Width 2"
  • Color White
  • Material Aluminum
  • Temp. Range -20 Degrees to 150 Degrees F
  • For Use On Seams and Edges of K-Flex Clad Wt Applications
  • Includes Pressure Sensitive Adhesive And Release Liner
  • Standards ASTM E84 25/50
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms