Skip Content

NC
K-FLEX USA

1" Thick, Pre-Slit/Pre-Glued with Overflap NBR/PVC Pipe Insulation, 6 ft. Insulation Length

  • Item # 40PN68
  • My Part #
  • Mfr. Model # 6RXLO100418
  • Catalog Page # 2887
  • UNSPSC # 30141505
Pipe Insulation,Elstmrc,1in.WallThck,6ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This K-Flex® Insul-Lock® DS pipe insulation is a closed cell, preslit, flexible elastomeric foam material that comes with a pressure-sensitive adhesive on the seam, plus flexible PVC overlap tape with acrylic adhesive for added security. The insulation comes with an antimicrobial agent that is mold-, fungi-, and bacteria-resistant. Suitable for use on chilled water and refrigerant lines, plus it helps prevent heat loss when used on piping in hot water plumbing, liquid heating, and solar thermal applications.

View More

Technical Specs

  • Item Pipe Insulation
  • Insulation Body Material NBR/PVC
  • Type - Pipe Insulation Pre-Slit/Pre-Glued with Overflap
  • Wall Thickness - Insulation 1"
  • Insulation Length 6 ft.
  • Fits Pipe Size - Pipe Insulation 3-1/2"
  • Fits Tube Size 4-1/8"
  • Insulation Nominal I.D. 4-1/8"
  • Insulation Temp. Range -70 Degrees to 220 Degrees F
  • Insulation Approx. R Value 6.00
  • Insulation Approx. K Value 0.23
  • Pipe Insulation Item Pipe Insulation
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.