Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

K&E SAFETY

Temp Job Site Light, 277V, 300W, 33000L

  • Item# 20KL28
  • Mfr. Model# KE-FLD300
  • Catalog Page# N/A
  • UNSPSC# 39111704
Temp Job Site Light,277V,300W,33000L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,017.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 100 to 277VAC
  • Lamp Watts 300
  • Lumens 29,000 to 33,000
  • Color Silver
  • Base Style Yoke
  • Lamp Included Yes
  • Rated Life 50,000 hr.
  • Cord Length 3 ft.
  • Guard Type None
  • Magnetic Pull None
  • Max. Height 8-3/4"
  • Replacement Lamp 1000W
  • Features Replaces 1000W HID Fixture, 120 pieces LED Quantity, 4500-5500K Color Temperature, 95 lm/W Light Efficiency, 6.0 A Output Current
  • IP Rating 65
  • Standards CE, ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.