Skip Content

DG
K&E SAFETY

Industrial Handheld Light,LED,Yellow

  • Item # 20KL20
  • My Part #
  • Mfr. Model # KE-FL1018
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Handheld Light,LED,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Flashlight Battery Size C
  • Flashlight Battery Type Alkaline
  • Lumens 124/55
  • Lumens Range 100 to 249
  • Maximum Lumens Output 124
  • Run Time on High Setting 42.5 hr.
  • Body Color Yellow
  • Length 9.20"
  • Body Dia. 2.00"
  • Safety Rated Class I, Div. 1
  • Safety Rating Class I, Div. 1, Groups A,B,C,D; Class I,I, Div. 1, Groups E,F,G; Class I,II; T4
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 42.5/80 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 120/185m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Weight with Batteries 1.13 lb.
  • Standards CE, cULus, EX, RoHS, IECex
  • Drop Rating 1.0m
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms