Skip Content

DG
K&E SAFETY

120W LED Yoke Temporary Job Site Light, Silver, 12,500 to 14,500 Lumens

  • Item # 20KL25
  • My Part #
  • Mfr. Model # KE-FLD120
  • Catalog Page # N/A
  • UNSPSC # 39111704
Temp Job Site Light,277V,120W,14500L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Yoke
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 12,500 to 14,500
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 3 ft.
  • Max. Extension Height 9"
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood
  • IP Rating IP65
  • Safety Rated Not Safety Rated
  • Voltage 100 to 277VAC
  • Lamp Watts 120
  • Color Silver
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • Rated Life 50,000 hr.
  • Replacement Lamp 400W
  • Features Replaces 400W HID Fixture, 64 Pieces LED Quantity, 4500-5500K Color Temperature, 95 lm/W Light Efficiency, 2.4 A Output Current
  • Standards CE, ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms