TP
JOHNSON CONTROLS

Water Valve, Cast Bronze, Air Conditioning Pipe Systems For Use With

  • Item # 42C994
  • My Part #
  • Mfr. Model # V-4440-1001
  • Catalog Page # N/A
  • UNSPSC # 40142317
Water Valve,  Cast Bronze,  Air Conditioning Pipe Systems For Use With close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Replacement Parts~Parts


$887.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Water Valve
  • Fits Brand Johnson Controls
  • For Use With Grainger Item Number 42D004, 42D005
  • For Use With Mfr. Model Number V-3000
  • Includes Pneumatic Actuator
  • Type Flare Valve
  • Size 1/2"
  • Inlet (In.) 1/2
  • Material of Construction Cast Bronze
  • Temp. Range -10 Degrees to 150 Degrees F
  • For Use With Air Conditioning Pipe Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms