ST
JOHNSON CONTROLS

Fan Coil Thermostat, Heating/Cooling, Thermostat Control Range 35° to 95°F, LCD Display

  • Item # 53WN14
  • My Part #
  • Mfr. Model # T701DFP-4
  • Catalog Page # N/A
  • UNSPSC # 41112209
Fan Coil Thermostat,  Heating/Cooling,  Thermostat Control Range 35° to 95°F,  LCD Display close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Fan Coil Thermostats


$116.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fan Coil Thermostat
  • Fan Coil Thermostat Type Heating/Cooling
  • Thermostat Switch Type Triac
  • Switch Action On-Off
  • Number of Switches 3
  • Thermostat Control Range 35 Degrees to 95 Degrees F
  • Differential (Deg. F) +/-6
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Number of Pipes 2 or 4
  • Thermostat Number of Speeds 3
  • Thermostat Item Fan Coil Thermostat
  • Fan Switching Hi-Med-Low-Auto-Off
  • System Switching Auto-Heat-Cool-Off
  • Height (In.) 4
  • Width (In.) 4
  • Special Information Seven Day Programmable
  • Uses Fan Coil, 2 Pipe or 4 Pipe
  • Color White
  • Display LCD
  • Enclosure Type Plastic
  • Voltage 24V
  • Mounting Position Vertical
  • Number of Stages 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None