WG
JOHN WILEY & SONS

Book/Booklet, Chemical Safety, English

  • Item # 3TZA2
  • My Part #
  • Mfr. Model # 0470146818
  • Catalog Page # N/A
  • UNSPSC # 55101524
Book/Booklet,  Chemical Safety,  English close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Quick Selection Guide
  • Safety Training and Reference Material Subject Chemical Safety
  • Safety Training and Reference Material Title Chemical/HAZMAT Training
  • Language English
  • Video Length No Video
  • Number of Pages 216
  • Height 5.2"
  • Width 8.2"
  • Depth 0.6"
How can we improve our Technical Specifications?

Compliance and Restrictions

None