ST
JOHN GUEST

Plastic Water Supply Line Kit for Ice Makers, Filtration, Humidifiers, Evaporation Coolers

  • Item # 400L10
  • My Part #
  • Mfr. Model # ICE MAKER KIT
  • Catalog Page # N/A
  • UNSPSC # 40141720
Plastic Water Supply Line Kit for Ice Makers, Filtration, Humidifiers, Evaporation Coolers close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Gas and Water Line Connectors~Water Supply Hoses and Connectors

$29.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Technical Specs

  • Item Water Supply Line Kit
  • Material of Construction Plastic
  • Application Ice Makers, Filtration, Humidifiers, Evaporation Coolers
  • Outside Dia. (In.) 1/4
  • Inlet Size (In.) 1/4
  • Inlet Type Push Fit
  • Outlet (In.) 1/4
  • Outlet Type Push Fit
  • Water Connector Inlet Size (In) 1/4
  • Water Connector Inlet Type Push Fit
  • Water Connector Outlet Size (In) 1/4
  • Water Connector Outlet Type Push Fit
  • Max. Working Pressure (PSI) 150
  • Inner Core Brass
  • Finish Unfinished
  • Features Leak Free, Easy and Reliable Connection, Installs In Minutes Onto Existing Under Sink Water Supply Valve, Lead Free, Corrosion Free Construction
  • Includes 25 ft. Tubing, 1/4" Supply Valve, 1/4" Connector
  • Standards NSF51, NSF61
  • Compliance NSF Listed
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.