C3
JOHN GUEST

Polypropylene/Nickel Brass Male Compression x Female Compression Stop Valve Adapter, 3/8" Tube O.D.

  • Item # 3DXW3
  • My Part #
  • Mfr. Model # ASVPP2
  • Catalog Page # N/A
  • UNSPSC # 40141609
Polypropylene/Nickel Brass Male Compression x Female Compression Stop Valve Adapter, 3/8" Tube O.D. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Shut-Off Valves~Faucet and Supply Stop Adapters

$19.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gray Acetal Push-In Fittings

• Max. pressure: 150 psi Temp. range: -14° to 167°F (air); 33° to 140°F (water)
Push-to-connect fittings have nitrile O-ring seal and stainless steel teeth. Use with PVC, polyethylene, nylon, polyurethane, brass, copper, and mild steel tubing. Check valves and shutoff valves priced and sold separately. Fittings are suitable for potable water, food, chemical, cleaning, and beverage dispensing applications, as well as pneumatics, reverse osmosis, plumbing, spraying and misting, compressed air, and fiber optics.
FDA and NSF Approved.

View More

Technical Specs

  • Item Stop Valve Adapter
  • Body Material Polypropylene/Nickel Brass
  • Connection Type Male Compression x Female Compression
  • Tube Size 3/8" x 3/8"
  • Tube O.D. 3/8"
  • Max. Temp. 140 Degrees F
  • Max. Pressure 150 psi
  • Standards FDA, NSF51,61
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms