TP
JLG

Vertical Personnel Lift, Driveable Drive, 26 ft. Max. Work Height, 350 lb. Load Capacity

  • Item # 3PU12
  • My Part #
  • Mfr. Model # 20MVL
  • Catalog Page # N/A
  • UNSPSC # 22101801
Vertical Personnel Lift, Driveable Drive, 26 ft. Max. Work Height, 350 lb. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Ladders, Platforms and Scaffolding~Personnel Lifts

$26,168.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This JLG® Drivable Vertical Mast Lift provides access to overhead tasks and gives the ability to work at heights utilizing both hands, to help increase productivity and improve safety. Single point-and-go joystick controls drive, steer, lift and lower functions for simple operation. A rigid mast helps provide operator comfort and machine stability. Its small footprint and zero-turning radius help make it easy to maneuver around the job site including in tight spaces, through standard-size doorways, and down narrow aisles. The compact dimensions make it portable for transport between job sites. Direct electric drive motors and maintenance-free batteries help minimize downtime on the job. Built-in, automatic charger has a 5 hr. recharge time. Suitable for manufacturing, facility, retail center, airport and public building maintenance, and decorating.

View More

Technical Specs

  • Item Vertical Personnel Lift
  • Drive Driveable
  • Load Capacity 350 lb.
  • Max. Work Height 26 ft.
  • Overall Length 54-5/9"
  • Overall Width 29-1/2"
  • Platform Depth 49"
  • Platform Width 26"
  • Handrail Height 63"
  • Stowed Height 78"
  • Caster Dia. 8"
  • Drive Wheel 10"
  • Max. Drive Height 20 ft. 0"
  • Max. Speed Elevated 0.6 mph
  • Max. Speed Lowered 3.5 mph
  • Ground Clearance 2 lb.
  • Mast Aluminum, Maintenance Free
  • Batteries Included Yes
  • Gross Vehicle Weight 2395 lb.
  • Standards OSHA, ANSI
  • Includes LCD Diagnostics Display
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products