TP
JET

Vertical Mill, 7-7/8 x 35-3/4 Table Size (In.), 22.25 Longitudinal Travel (In.)

  • Item # 42W773
  • My Part #
  • Mfr. Model # 690036
  • Catalog Page # 2344
  • UNSPSC # 23101513
Vertical Mill,  7-7/8 x 35-3/4 Table Size (In.),  22.25 Longitudinal Travel (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Vertical Milling Machines


$10,396.94 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1651.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This step pulley milling machine uses belts to manually change speeds.

View More

Technical Specs

  • Item Vertical Mill
  • Table Size (In.) 7-7/8 x 35-3/4
  • Longitudinal Travel (In.) 22.25
  • Cross Travel (In.) 9-1/2
  • Knee Travel (In.) 14
  • Ram Travel (In.) 10-1/2
  • Spindle Taper R-8
  • Spindle to Table (In.) 13-3/4
  • Spindle Speed (RPM) 240 - 1550
  • Quill Dia. (In.) 3-3/8
  • Number of T-Slots 3
  • T-Slot Size (In.) 3, 5/8
  • Head Angle (Deg.) 90
  • Max. Table Weight (lbs.) 500
  • Overall Height 78"
  • Overall Width 52"
  • Overall Depth 55"
  • Motor HP 1-1/2
  • Phase 1
  • Voltage 115/230
  • Features Hardened and Ground Precision Table, Head Tilts Left or Right
  • Includes One Shot Lubrication System, Way Covers, Draw Bar, Tool Box with Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products