TP
JET

Mill Drill Machine, 1-1/2 Motor HP, 21-7/8" Swing, 1720 RPM

  • Item # 446M46
  • My Part #
  • Mfr. Model # JMD-45GH
  • Catalog Page # N/A
  • UNSPSC # 23101513
Mill Drill Machine, 1-1/2 Motor HP, 21-7/8" Swing, 1720 RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Mill Drills


$8,807.69 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 728.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Milling and Drilling Machine Product Grouping Mill/Drill Machines
  • Item Mill Drill Machine
  • Swing 21-7/8"
  • Drilling Capacity Steel 1-1/2"
  • End Milling Capacity 3/4"
  • Face Milling Capacity 3"
  • Lathe Capacity 10" to 20"
  • Motor HP 1-1/2
  • Voltage 115/230
  • Table Work Surface 9-1/2 x 32-1/4"
  • Includes DP500 Digital Readout, X Powerfeed, Chuck Guard
  • Corded/Cordless Corded
  • Longitudinal Travel 20-1/2"
  • Amps 16.8/8.4
  • Phase 1
  • Hz 60
  • RPM 1720
  • Chuck Size JT6
  • Spindle R8
  • Spindle Taper R8
  • Spindle Speed 65 to 1550 rpm
  • Spindle Travel 5"
  • Spindle to Table 18-1/8"
  • Quill Dia. 3"
  • Head Gear Driven
  • Table Surface Height 10-1/2"
  • T-Slots 5/8"
  • Operation Power
  • Features Heavy-Duty Design, Full Power to The Cutting Tools Through 6-Speed Geared Head, CSA/CUS Certified, Spindle Guard, Work Lamp Calibrated, Fine Down Feed Built-In, Easy to Read Internal Depth Gauge Head Tilts Left and Right 90 Degrees , Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products