TP
JET

Mill Drill Machine, Phase 1, Swing 21-7/8"

  • Item # 446M44
  • My Part #
  • Mfr. Model # JMD-45VSPFT
  • Catalog Page # N/A
  • UNSPSC # 23101513
Mill Drill Machine,  Phase 1,  Swing 21-7/8" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Milling Machines~Drill and Mill Presses


$11,246.15 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 754.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Spindle R8
  • Swing 21-7/8"
  • Phase 1
  • Table Surface Height 10-1/2"
  • Voltage 115/230V
  • Drilling Capacity Steel 1-1/2"
  • End Milling Capacity 3/4"
  • Face Milling Capacity 3"
  • Table Work Surface 9-1/2 x 32-1/4"
  • Chuck Size JT6
  • Column Dia. 7-7/8" x 7-5/8" Square
  • Features Heavy Duty Design, Full Power to the Cutting Tools Through Variable Speed Geared Head, Square Column with Dovetail Ways, CSA/CUS Certified, Spindle Guard, Work Lamp, Calibrated Fine Down Feed Built-In, Easy to Read Internal Depth Gauge, Head Tilts Left and Right 90 Degrees , Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers
  • Frequency 60Hz
  • Head Gear Drive
  • Includes Power Downfeed, DP700 Digital Readout, X Axis Powerfeed, Chuck Guard
  • Item Mill Drill Machine
  • Lathe Capacity 10" to 20"
  • Longitudinal Travel 20-1/2"
  • Motor Horsepower 1-1/2
  • Operation Power
  • Power Source Corded
  • Quill Dia. 3"
  • Speed 1720 rpm
  • Spindle Speed 50 to 2500 rpm
  • Spindle Taper R8
  • Spindle to Table 18-1/8"
  • Spindle Travel 5"
  • T-Slot Width 5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms