TP
JET

Metal Corner Notcher, Gauge 16

  • Item # 446M24
  • My Part #
  • Mfr. Model # FN-16
  • Catalog Page # N/A
  • UNSPSC # 27111507
Metal Corner Notcher, Gauge 16 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Punches, Chisels, and Hand Drills~Sheet Metal Notchers


$1,120.50 / each Offer Ends 09/29/20

Web Price $1,245.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 203.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Corner Notcher
  • Blade Hardened Steel
  • Gauge 16
  • Max. Notch 3-5/32" x 3-5/32"
  • Ram Manual
  • Stroke (In.) 63/64
  • Way Steel
  • Worktable Dimension (In.) 10 x 10
  • Application Metalworking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms