TP
JET

Lathe, Wood Turning, 115/230 Voltage, 1 Motor HP, 21-39/64" Overall Height, 56" Overall Length

  • Item # 436C80
  • My Part #
  • Mfr. Model # JWL-1440VS
  • Catalog Page # N/A
  • UNSPSC # 23171606
Lathe,  Wood Turning,  115/230 Voltage,  1 Motor HP,  21-39/64" Overall Height,  56" Overall Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Lathes


$1,663.59 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 220.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lathe
  • Primary Application Wood Turning
  • Motor HP 1
  • Phase 1
  • Voltage 115/230
  • Hz 60
  • Swing Over Bed (In.) 14
  • Distance Between Centers (In.) 40
  • Spindle Taper MT-2
  • Spindle Bore (In.) 3/8
  • Number of Spindle Speeds Variable
  • Spindle Speed (RPM) 400 to 3000
  • Bed Width (In.) 8
  • Tailstock Taper MT-2
  • Tailstock Travel (In.) 4-1/2
  • Number of Threads (In.) 0
  • Number of Threads (mm) 0
  • Overall Length 56"
  • Overall Width 21"
  • Overall Height 21-39/64"
  • Features Sliding Headstock Pivots 360 Degrees with 7 Positive Locking Positions (0, 30, 60, 90, 120, 180, and 270 Degrees for Maximum Variability and Optimal User Comfort), Variable Speed from 400-3000 RPM, Positive Locking Tool Rest with Redesigned Clamping, Optional Extension Bed Takes the Capacity to 60" Between Centers, Acme Thread in Tailstock
  • Includes Spur Center, Live Cone Center, Knockout Rod, Faceplate, Tool Rest
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms