TP
JET

Jet Lathe, Prewired @ 230V/460V Capable Voltage, 7-1/2 Motor HP, 47" Overall Height

  • Item # 42W793
  • My Part #
  • Mfr. Model # 321507
  • Catalog Page # N/A
  • UNSPSC # 23171606
Jet Lathe,  Prewired @ 230V/460V Capable Voltage,  7-1/2 Motor HP,  47" Overall Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Lathes


$31,834.46 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5700.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jet Lathe
  • Motor HP 7-1/2
  • Phase 3
  • Voltage Prewired @ 230V/460V Capable
  • Swing Over Bed (In.) 14
  • Distance Between Centers (In.) 40
  • Swing Over Cross Slide (In.) 7-5/8
  • Swing In Gap (In.) 23-5/8
  • Gap Length (In.) 12-1/4
  • Spindle Taper MT-7
  • Spindle Bore (In.) 3-1/8
  • Number of Spindle Speeds 12
  • Spindle Speed (RPM) 42 to 1800
  • Bed Width (In.) 13-3/8
  • Cross Travel (In.) 9
  • Compound Travel (In.) 5-1/8
  • Carriage Travel (In.) 35
  • Tailstock Taper MT-4
  • Tailstock Travel (In.) 5
  • Number of Threads (In.) 61
  • Thread Range (In.) 1-5/8 to 72
  • Number of Threads (mm) 24
  • Thread Range (mm) .05 to 20
  • Cross Feed Rates 122
  • Longitudinal Feed Rates 122
  • Overall Length 97.5"
  • Overall Width 40"
  • Overall Height 47"
  • Features 3-1/8" bore spindle is supported by two tapered and one ball bearingsChrome molybdenum headstock gears are hardened, ground and shavedUniversal gearbox allows inch, metric, diametral and module pitch threads, no change gears requiredCarriage features one-shot lubrication and Turcite-B on bed sliding surfacesT-slotted compound slide featuring four-way tool postOne piece cast iron base absorbs vibration allowing heavier cutsHigh quality ANSI Class 50 wear resistant cast iron bed ways areRemovable gap allows large diameter workFive position automatic carriage stop increases productivityMeehanite CastingsWith Acu-Rite 200S DRO & Taper Attachment
  • Includes 10" 3-jaw scroll chuck with top reversing jaws.12" face plate.5pc. Quick change tool post set.Follow rest.Large capacity steady rest with ball bearing tips.Fully integrated coolant system.Full length splash guard and coolant return.Large easy to use foot brake.Articulating LED work lamp.Electronic Chuck Key Holder.Fitted top mats to hold tooling.Centrally located controls with jog button.Threading dial.Mounting pads and levelers.Live center.Tolerance Test Certificate.Tool box and adjusting tools.E-Stop on Carriage for added safety.With Acu-Rite 200S DRO & Taper Attachment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms