TP
JET

Industrial Belt Finishing Machine, 230V

  • Item # 42W965
  • My Part #
  • Mfr. Model # 414601
  • Catalog Page # 2360
  • UNSPSC # 27112708
Industrial Belt Finishing Machine, 230V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Belt/Disc Sanders


$1,925.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 215.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This floor belt grinder tilts 45° out and 20° in for all-angle finishing operations. It features variable-position locks, vertical, horizontal, and in-between
head adjustment. It includes a miter gauge and heavy-duty 1-pc. steel stand.

View More

Technical Specs

  • Item Industrial Belt Finishing Machine
  • HP 1-1/2
  • Voltage 230
  • Amps AC 4.6/2.3
  • Phase 3
  • Corded/Cordless Corded
  • Hz 60
  • Belt Size (In.) 6 x 48
  • Belt SFPM 2850
  • Table Work Surface (In.) 7-3/8 x 14-3/4
  • Belt Table Tilt Angle (Deg.) 45 Out and 20 In
  • Platen Size (In.) 6-1/4 x 14-3/4
  • Dust Collection Port Size (In.) 1-1/2
  • Table Material Cast Iron
  • Overall Width (In.) 16
  • Overall Depth (In.) 29
  • Overall Height (In.) 58
  • Features Table Tilts 45 Deg Out and 20 Degrees In for All Angle Finishing Operations, Adjustable Dust Deflector and Dust Chute, Completely Enclosed Drums and a Guarded Sanding Belt, Fine Thread Adjustment for Simple and Easy Belt Tracking, Plain and Compound Miters Are Easily Obtained By Using the Standard Die Cast Aluminum Miter Gauge, Will Handle Virtually All the Finishing Operations In a Production Line, Adjustable Heavy Duty Cast Iron Removable Platen, Removable Upper Guard for Contour Finishing, Variable Position Locks, Belt Head Adjusts Vertically, Horizontally and In Between, Miter Gauge, Heavy Duty One Piece Steel Stand
  • Agency Compliance CSA
  • Includes Floor Stand and Miter Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products