C3
JET

Floor Stand, 5-3/5 Height (In.), 18-1/5 Width (In.), 36-1/2 Depth (In.)

  • Item # 42W765
  • My Part #
  • Mfr. Model # 754030
  • Catalog Page # N/A
  • UNSPSC # 23152202
Floor Stand,  5-3/5 Height (In.),  18-1/5 Width (In.),  36-1/2 Depth (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Machine Stands


$275.68 / each Offer Ends 09/29/20

Web Price $306.31

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

This JET® combination machine features right- or lefthand operation for use on mild steel, aluminum, brass, copper, lead, plastic, and zinc. Removable fingers permit angle, channel, and box bending operations. It includes a set of male dies, set of female dies, dual-edge shear blade, spring-loaded work hold-down, and a back gauge.

View More

Technical Specs

  • Item Floor Stand
  • Width (In.) 18-1/5
  • Depth (In.) 36-1/2
  • Height (In.) 5-3/5
  • Fits Mfr. No.SBR-30N
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms