DV
JET

Drum Sander, 3 HP, Corded, 115V

  • Item # 436C75
  • My Part #
  • Mfr. Model # 22-44 PRO
  • Catalog Page # N/A
  • UNSPSC # 27112708
Drum Sander, 3 HP, Corded, 115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Specialty Sanders

Technical Specs

  • Item Drum Sander
  • HP 3
  • Voltage 115
  • Amps AC 20
  • Corded/Cordless Corded
  • Phase 1
  • Hz 60
  • Belt Size (In.) 18 x 44
  • Belt SFPM 1100
  • Belt Table Tilt Angle (Deg.) 0
  • Table Work Surface (In.) 22
  • Dust Collection Port Size (In.) 4
  • Overall Width (In.) 41
  • Overall Depth (In.) 41
  • Overall Height (In.) 52
  • Table Material Metal
  • Includes Infeed/Outfeed Tables, (4) Casters, Tuff Tool, Abrasive Belt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms