ST
JET

Collection Bags, 20 In., PK5

  • Item # 42W956
  • My Part #
  • Mfr. Model # 709563
  • Catalog Page # 2363
  • UNSPSC # 40161503
Collection Bags, 20 In., PK5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Blasting~Dust Collector Accessories


$30.53 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.14 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Not suitable for aluminum or other reactive dust, or for hot metal dust.

View More

Technical Specs

  • Item Collection Bags
  • Overall Height (In.) 2
  • Overall Dia. (In.) 20
  • Overall Width (In.) 9-1/4
  • Overall Depth (In.) 11
  • For Use With Jet Dust Collector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Search Terms