C3
JET

Bench Mortiser, 1/2 HP, 120V, 1/2" Cap.

  • Item # 42W852
  • My Part #
  • Mfr. Model # 708580
  • Catalog Page # N/A
  • UNSPSC # 27112703
Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Routers~Mortising Machines


$497.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Item Bench Mortising Machine
  • Motor HP 1/2
  • Chisel Capacity 1/2"
  • Chisel Shank Diameter 5/8", 3/4"
  • Chuck Size 5/8"
  • Voltage 120
  • Amps 6
  • Spindle Speed 1725 rpm
  • Table Size 7-5/8" x 12-3/16"
  • Fence Size 1-9/16" x 13-3/4"
  • Chisel Center to Fence 3-1/2"
  • Chisel Stroke 4-3/4"
  • Head Stroke 4-3/4"
  • Longitudinal Travel None
  • Cross Travel None
  • Table Tilt Angle Non-Tilting
  • Base Size 7-5/8" x 12-3/16"
  • Phase 1
  • Hz 60
  • Overall Width 7-5/8"
  • Overall Depth 12-3/16"
  • Overall Height 30"
  • Features Rack and Pinion Head Adjustment, Long Multi-Position Handle, Three Jaw Drill Chuck, (2) Hinged Side Doors for Access to the Chuck, Quick Adjust Depth Stop, Column is Reversible for Mortising Larger Stock, Removable On/Off Toggle Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

Alternate Search Terms